Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinShaft w/SuppRail, Alum, 0.75 In D, 30 In

  • Mfr # CCR12-030.000

  • Zoro # G1132765


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Aluminum
Overall Height (In.)
1.875 in
Dia. Tolerance Min.
0.749 in
Mounting Surface to Shaft Center (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR12-030.000
Zoro #
G1132765
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Length
30 in
Overall Height (In.)
1.875 in
Dia. Tolerance Min.
0.749 in
Base Width (In.)
1.25 in
Dimension E
1.25 in
Dia. Tolerance Max.
0.75 in
Base Height (In.)
0.25 in
Dimension B
1.75 in
Bolt Size
#10
Mounting Hole Size
0.221 in
Travel Length (In.)
30 in
Dimension F
0.221 in
Dimension C
0.375 in
Shaft Hole Thread Size
#10
Shaft Diameter
3/4 in
Rail Top Width
0.375 in
Rail Mount Hole Center to Center Width
1.25 in
Rail Base Overall Width
1.75 in
Support Rail Length
30 in
Center to Rail End Width
0.87 in
Center Height
1.5 in
Rail Mount Hole Thread Size
#10
Diameter Tolerance - Maximum
-0.0004 in
Rail Mount Hole Center to Center Length
6 in
Shaft Length
30 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Mounting Surface to Shaft Center (In.)
1.5 in
Min. Surface Hardness
70 RC
Mounting Hole Center to Center
6 in
Mounting Hole from Shaft End
3 in
Finish
Ceramic Coated
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Holes
Clean
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Product Type
Linear Shafting and Rail
Shaft Drilling
Pre-Drilled
Support Rail Material Finish
Ceramic Coated
Shaft End to Hole
3 in
Support Rail Drilling
Pre-Drilled
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F
Rail End to Hole
3 in
Shaft Hole Spacing
6 in
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Support Rail Material
Aluminum
Shaft Material
Aluminum
Shaft Material Finish
Ceramic Coated

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 3/4 in, Shaft Length 30 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.5 in, Rail Base Overall Width 1.75 in, Diameter Tolerance - Maximum -0.0004 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 6 in, Shaft End to Hole 3 in, Shaft Hole Thread Size #10, Support Rail Drilling Pre-Drilled, Rail Top Width 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.