Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.500 In Bore, 1.690 In L

  • Mfr # P08

  • Zoro # G2204194


product price: $68.57
/ea

Key Features

Bore Dia. (In.)
0.5 in
Material
Aluminum Alloy
Dynamic Load Capacity (Lb.)
1,950 lb
Accelerated Speed
14 Feet/Second
Static Load Capacity (Lb.)
1,950 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P08
Zoro #
G2204194
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Mounting Hole Dia. (mm)
0.15625 in
Dimension P
0.931 in
Dimension C
1.69 in
Dimension A
0.687 in
Overall Height (In.)
1.25 in
Mounting Hole Dia. (In.)
0.1563 in
Dimension H
0.1563 in
Dimension D
1.25 in
Dimension B
2 in
Flange Thickness (In.)
0.25 in
Dimension J
0.25 in
Overall Width (In.)
2 in
Dimension E
1.688 in
Dimension F
1 in
Bolt Size
#6
Dimension H1
#6
Dimension O
0.046 in
Dimension K
1.125 in
Body Width (In.)
1.375 in
Overall Length (In.)
1.69 in
Dimension M (In.)
1.25 in
Dimension G
1.375 in
Dimension d
1.25 in
Length (In.)
1 11/16 in
Flange Width
2 in
Dimension a
0.687 in
Flange Thickness
0.25 in
Inside Dia.
1/2 in
Inside Diameter
1/2 in
Body Width
1.375 in
Overall Height
1 1/4 in
Overall Length
1 3/4 in
Mounting Hole Diameter
0.156

Details

Item
Mounted Linear Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (Lb.)
1,950 lb
Accelerated Speed
14 Feet/Second
Static Load Capacity (Lb.)
1,950 lb
Locking Type
Retaining Ring
Dynamic Load Capacity (N)
1,950 lbf
Steady State Speed
5 fps
Temp. Range (F)
0 - 400
Bearing Type
Plain
Liner
Frelon(TM) Gold
Mounting Surface to Shaft Center (In.)
0.687 in
Self-Alignment
Self-Aligning
Static Load Capacity (N)
1,950 lbf
Retaining Ring
External
Lubrication
Self Lubricating
Type
Closed Pillow Block
System of Measurement
Inch
Housing Style
Single
Minimum Operating Temperature
-400 Degrees F
Series
Simplicity
Maximum Operating Temperature
400 Degrees F
Pillow Block Type
Closed
Dynamic Load Capacity
1,950 lbf
Liner Material
Frelon(TM) Gold
Static Load Capacity
1,950 lbf
Mounting Surface to Shaft Center
0.687 in

Description

Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 1,950 lbf, Dynamic Load Capacity 1,950 lbf, Steady State Speed 5 fps, Series Simplicity, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.