Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precion Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1201T-0300-RCF-171-NNN-N

  • Zoro # G209788522


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Motor Minimum Operating Temperature
-20 Degrees C
Nut Flange Thickness
6.4 mm
Motor Maximum Operating Temperature
50 Degrees C
Screw Material Grade
300
Screw Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1201T-0300-RCF-171-NNN-N
Zoro #
G209788522
UPC #
-
Country of Origin
United States

Dimensions

Nut Flange Thickness
6.4 mm
Screw Diameter
12 mm
Nut Bolt Circle Diameter
35.7 mm
Motor Size
NEMA 17
Nut Flange Diameter
44.5 mm
Nut Diameter
16.9 mm
Screw Length
300 mm
Lead Length
1 mm
Nut Length
44.5 mm
Motor Length
39.8 mm
Nut Mounting Hole Diameter
5.6 mm

Details

Item
Precision Lead Screw
Motor Minimum Operating Temperature
-20 Degrees C
Motor Maximum Operating Temperature
50 Degrees C
Screw Material Grade
300
Percent Efficiency
24%
Nut Type
Anti-Backlash
Insulation Class
B
Electrical Connection
Plug-In Connector
Motor IP Rating
IP40
Nut Drag Torque
0.0211 to 0.0264 Nm
Left End Components
None
Steps per Revolution
200
Screw Material
Stainless Steel
Rated Current
2 A
Frame
NEMA 17
Motor Type
Stepper Motor
Assembly Type
Lead Screw Assembly
Screw Type
Lead Screw
Thread Direction
Right
Travel per Step
0.005 mm
Step Accuracy
+/-5%
Coating Material
PTFE
Insulation Resistance
100 Mohm
Winding Resistance
1.04 ohm
Lead Accuracy
0.003 in/ft
Right End Components
None
Phase
2
Nut Material
Stainless Steel
Nut Shape
Round
Nut Dynamic Load Capacity
703 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 17, Nut Shape Round, Insulation Class B, Screw Diameter 12 mm, Lead Length 1 mm, Screw Length 300 mm, Nut Length 44.5 mm, Nut Flange Diameter 44.5 mm, Motor Length 39.8 mm, Rated Current 2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.