Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precion Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1601T-0300-RCF-231-NNN-N

  • Zoro # G309788545


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Percent Efficiency
19%
Nut Material
Stainless Steel
Nut Length
49.5 mm
Insulation Resistance
100 Mohm
Nut Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1601T-0300-RCF-231-NNN-N
Zoro #
G309788545
UPC #
-
Country of Origin
United States

Dimensions

Nut Length
49.5 mm
Screw Diameter
16 mm
Motor Size
NEMA 23
Lead Length
1 mm
Nut Mounting Hole Diameter
5.6 mm
Nut Flange Thickness
6.4 mm
Screw Length
300 mm
Nut Bolt Circle Diameter
44.5 mm
Nut Diameter
20.3 mm
Motor Length
57.0 mm
Nut Flange Diameter
54 mm

Details

Item
Precision Lead Screw
Percent Efficiency
19%
Nut Material
Stainless Steel
Insulation Resistance
100 Mohm
Nut Shape
Round
Electrical Connection
Plug-In Connector
Travel per Step
0.005 mm
Left End Components
None
Rated Current
2.2 A
Step Accuracy
+/-5%
Nut Drag Torque
0.0250 to 0.0310 Nm
Frame
NEMA 23
Screw Type
Lead Screw
Thread Direction
Right
Steps per Revolution
200
Motor Type
Stepper Motor
Phase
2
Assembly Type
Lead Screw Assembly
Motor IP Rating
IP40
Motor Maximum Operating Temperature
50 Degrees C
Nut Type
Anti-Backlash
Insulation Class
B
Winding Resistance
1.6 ohm
Motor Minimum Operating Temperature
-20 Degrees C
Coating Material
PTFE
Lead Accuracy
0.003 in/ft
Screw Material
Stainless Steel
Right End Components
None
Screw Material Grade
300
Nut Dynamic Load Capacity
1,040 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 23, Nut Shape Round, Insulation Class B, Screw Diameter 16 mm, Lead Length 1 mm, Screw Length 300 mm, Nut Length 49.5 mm, Nut Flange Diameter 54 mm, Motor Length 57.0 mm, Rated Current 2.2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.