Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 1,000mm L, 53mm H

  • Mfr # SRM30-1000-SL

  • Zoro # G609615848


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Size
10 mm
Bolt Size
1.5 in
Mounting Hole Center to Center
200 mm
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM30-1000-SL
Zoro #
G609615848
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
10 mm
Bolt Size
1.5 in
Thread Size
M10
Rail Mount Hole Center to Center Width
51 mm
Weight Per Length
2,590 g/m
Shaft Diameter
30 mm
Length Tolerance
+0/-3.2 mm
Center Height
53 mm
Shaft Length
1,000 mm
Rail Top Width
14.29 mm
Rail Base Overall Width
74 mm
Compatible Shaft Diameter
30 mm
Mystery Dimension
53 mm
Overall Length
1,000 mm
Base Height
7.94 mm
Overall Width
74 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
200 mm
Finish
Unfinished
For Use With
Linear Shafting
Support Rail Drilling
Undrilled
Shaft Material
Carbon Steel
Standards
ISO
System of Measurement
Metric
Product Type
Linear Support Rail
Shaft Material Grade
1060
Support Rail Material
Aluminum
Mounting Surface to Shaft Center
53 mm
Mounting Hole Type
Threaded
Surface Hardness - Minimum
60 HRC
Profile Type
Standard Profile
Series
SRM
Mounting Hole Center to Shaft End
100 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,000 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 53 mm, Overall Width 74 mm, Overall Height Not Applicable, Mystery Dimension 53 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 7.94 mm, Profile Type Standard Profile, Bolt Size 1.5 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.