Zoro Homepage

Support Rail, Aluminum, 24in L, 2.25in H

  • Mfr # SR32PD-024.000

  • Zoro # G1439383


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
2 in
Length
24 in
Material
Aluminum
Travel Length (In.)
24 in
Base Height (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR32PD-024.000
Zoro #
G1439383
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 in
Length
24 in
Travel Length (In.)
24 in
Base Height (In.)
0.5 in
Dimension B
3.75 in
Mounting Hole Size
0.406 in
Overall Height (In.)
4.25 in
Dimension F
0.406 in
Dia. Tolerance Max.
2 in
Dia. Tolerance Min.
1.999 in
Base Width (In.)
3.75 in
Dimension C
0.875 in
Bolt Size
3/8
Thread Length (In.)
2.5 in
Dimension E
2.75 in
Thread Size
0.500"-13 x 2.500 in
Compatible Shaft Diameter
3 in
Thread Length
2.5 in
Mystery Dimension
2.25 in
Overall Width
3.75 in
Overall Length
24 in
Base Height
0.5 in

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Clear, Mounting Surface to Shaft Center 3.25 in, Overall Width 3.75 in, Overall Height Not Applicable, Mystery Dimension 2.25 in, Thread Size 0.500 In.-13 x 2.500 in, Mounting Hole Center to Center 8 in, Mounting Hole Center to Shaft End 4 in, Base Height 0.5 in, Profile Type Standard Profile, Bolt Size 3/8, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.