Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 400mm L, 64mm H

  • Mfr # SRM40-0400-SL

  • Zoro # G109615805


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Size
10 mm
Thread Size
M10
Mounting Hole Center to Center
200 mm
Bolt Size
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM40-0400-SL
Zoro #
G109615805
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
10 mm
Thread Size
M10
Bolt Size
1.5 in
Rail Base Overall Width
78 mm
Length Tolerance
+0/-3.2 mm
Shaft Diameter
40 mm
Rail Mount Hole Center to Center Width
55 mm
Shaft Length
400 mm
Rail Top Width
17.46 mm
Center Height
64 mm
Base Height
9.53 mm
Mystery Dimension
64 mm
Overall Width
78 mm
Overall Length
400 mm
Compatible Shaft Diameter
40 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
200 mm
For Use With
Linear Shafting
Finish
Unfinished
Support Rail Drilling
Undrilled
System of Measurement
Metric
Product Type
Linear Support Rail
Support Rail Material
Aluminum
Standards
ISO
Shaft Material Grade
1060
Shaft Material
Carbon Steel
Mounting Hole Center to Shaft End
100 mm
Mounting Hole Type
Threaded
Mounting Surface to Shaft Center
64 mm
Series
SRM
Profile Type
Standard Profile
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 400 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 64 mm, Overall Width 78 mm, Overall Height Not Applicable, Mystery Dimension 64 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 9.53 mm, Profile Type Standard Profile, Bolt Size 1.5 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.