Zoro Homepage

Support Rail, Steel, 1,200mm L, 17.54mm H

  • Mfr # LSRM16-0300-SL

  • Zoro # G209615743


product price: $23.39
/ea

Key Features

Material
Steel
Finish
Unfinished
Mounting Hole Center to Center
150 mm
Mounting Hole Size
5 mm
For Use With
Linear Shafting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM16-0300-SL
Zoro #
G209615743
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
5 mm
Thread Size
M5
Shaft Diameter
16 mm
Length Tolerance
+0/3 mm
Rail Mount Hole Center to Center Length
150 mm
Center Height
17.54 mm
Shaft Length
300 mm
Shaft Hole Thread Size
M5
Weight Per Length
2,760 g/m
Rail Base Overall Width
11.43 mm
Overall Length
1,200 mm
Mystery Dimension
17.54 mm
Overall Width
11.43 mm
Base Height
10.46 mm
Compatible Shaft Diameter
16 mm
Overall Height
10.46 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 17.54 mm, Overall Width 11.43 mm, Overall Height 10.46 mm, Mystery Dimension 17.54 mm, Thread Size M5, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 5 mm, Series LSRM, Compatible Shaft Diameter 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.