Pc Products
Caulk Gun, Green, Steel, 8 oz
Mfr # 900550
Zoro # G2051384
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type High Thrust 26:1 Ratio
- For Use With Standard 250mL Cartridges
- Material Steel
- Color Green
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4950 VHB Tape 1" x 5yd, White, 45 mil (4950)
- NMC Danger Asbestos May Cause Cancer (PT51)
- TAPECASE Painters Masking Tape, Blue, 6 In x 60 Yd (PT14)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- PC PRODUCTS Caulk Gun, Red, Steel, 20 oz (993002)
- NEWBORN Pro 10:1 Tr Caulk Gun (940-GTD)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 29 oz (377)
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- DAP Dynaflex 230 Clr 5.5Oz (18860)
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- Pc Products Manual Caulk Guns