Barcode Scanner Holder, Black, Plastic
- Mfr # CRD-TC7NG-NCCD-01
- Zoro # G016546858
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
TC73, TC78
Size
One Size
Product Type
Barcode Scanner Holder
Compatible Product Type
Mobile Computers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRD-TC7NG-NCCD-01
- Zoro #
- G016546858
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- One Size
- Bottle Size
- One Size
- Size - Alpha
- One Size
Details
- Color
- Black
- Series
- TC73, TC78
- Product Type
- Barcode Scanner Holder
- Compatible Product Type
- Mobile Computers
- Material
- Plastic
- Item
- Barcode Scanner Holder
- Shell Material
- Plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.