Zoro Homepage

Cable locator, 16-4921 ft TDR with 86 cable types, 100-measurement memory and USB-C

  • Mfr # PCE-CLT 100

  • Zoro # G622432576


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CLT 100
Zoro #
G622432576
UPC #
-
Country of Origin
Germany

Description

The Cable Locator is a versatile, reliable and precise measuring device for determining cable lengths using the proven transit time method. With this professional Cable Locator, cables can be reliably measured without having to unwind them - ideal for use in trade, electrical installation and maintenance. The measuring range extends from 5 to 1500 (16.4 ... 4,921.3 ft) meters, and the device reliably detects short circuits and breaks in the cable. Thanks to the integrated cable database with 86 different cable types and the option to teach in your own cables and set customized shortening factors, the Cable Locator is particularly flexible to use. Connection is convenient via 4 mm laboratory sockets with the crocodile clips supplied or via a BNC socket for coaxial cables. Cable cross-sections from 0.25 mm sq. to 16 mm sq. are supported, making the Cable Locator suitable for a wide range of applications. A 2.8 inch display provides a clear presentation of all measurement results, while the multilingual menu enables simple and user-friendly operation. The measurement results can be stored internally and called up again on the device. With a battery life of up to 20 hours and compact dimensions, the Cable Locator is optimized for mobile use and is ideal for daily use on construction sites or in workshops. The Cable Locator is therefore the perfect solution for anyone looking for a reliable, precise and handy measuring device for determining the length of electrical cables and diagnosing faults.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.