Zoro Homepage

Clamp Meter, Up to 400 A AC

  • Mfr # PCE-OC 5

  • Zoro # G004852787


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage Accuracy
± (1.5% of MW + 10 digits) 0.1 mV (600 V DC)± (2% of meas. + 10 digits) 50 Hz ... 2 kHz)
Includes
1.5 V AAA batteries, Test lead set, Carry bag , Wrist strap, Instruction manual
Cable Length (Ft.)
8.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-OC 5
Zoro #
G004852787
UPC #
4250348721532
Country of Origin
China

Dimensions

Cable Length (Ft.)
8.3

Details

Voltage Accuracy
± (1.5% of MW + 10 digits) 0.1 mV (600 V DC)± (2% of meas. + 10 digits) 50 Hz ... 2 kHz)
Includes
1.5 V AAA batteries, Test lead set, Carry bag , Wrist strap, Instruction manual

Description

Clamp Meter with oscilloscope function / 400 A AC / 600 V AC / DC / temperature measurement; TRMS multimeter with 2 kHz bandwidth / 200 kHz oscilloscope bandwidth ; The Clamp Meter is suitable for service technicians. 3 in 1 clamp meter. 35 x 49 mm pliers opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.