
Closing Force Measuring Device
Mfr # FM200-SU-SY-10-200
Zoro # G916552898
product price: $4,091.99
/ea
Free Shipping & Returns
Key Features
Dimensions
240 x 85 x 60 mm / 9.4 x 3.3 x 2.3 in
Area
50 x 50 mm / 1.9 x 1.9 in
Accuracy
±3 N or 3% of Reading
Length
3.3 in
Measuring Principle
DMS Transducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM200-SU-SY-10-200
Zoro #
G916552898
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions
240 x 85 x 60 mm / 9.4 x 3.3 x 2.3 in
Length
3.3 in
Width
9.4 in
Gap Width
4 mm / 0.15 in
Details
Area
50 x 50 mm / 1.9 x 1.9 in
Accuracy
±3 N or 3% of Reading
Measuring Principle
DMS Transducer
Range
Up To 300 N
Application
For measuring closing force for power-operated windows, sunroofs, and tailgates in the automotive sector.
For Use With
For measuring closing force for power-operated windows, sunroofs, and tailgates in the automotive sector.
Includes
1 x ISO calibration certificate
Stiffness
20 N/mm
Description
The force transducer is an electronic closing force measuring device for power-operated windows, sunroofs and tailgates in the motor vehicle sector. Typical areas of application are testing and production in the automotive industry. It is also increasingly being used by technical monitoring institutions. Its uncompromising design combines precision with practical robustness and ensures accurate measured values even after years of use in harsh environments.When it comes to measuring setups in testing and production, quick and easy execution is of great importance. For this purpose, Drive Test has developed software that drastically reduces the measurement process and the effort required for documentation. With just a few operating steps, the measurements can be loaded into a PC, evaluated, exported and documented. We provide suitable interfaces e.g. Microsoft DLL or National Instruments LabVIEW for integration into an automated test procedure.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.