Zoro Homepage

Closing Force Measuring Device

  • Mfr # FM202-UN-SY-10-600

  • Zoro # G516552922


product price: $6,370.99
/ea
Free Shipping & Returns

Key Features

Application of Force
On One Side
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Dimensions
100 x 300 x 190 mm / 3.9 x 11.8 x 7.4 in
Range
0 - 600 N
Gap Width
40 mm / 1.5 in (Minimum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM202-UN-SY-10-600
Zoro #
G516552922
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
100 x 300 x 190 mm / 3.9 x 11.8 x 7.4 in
Gap Width
40 mm / 1.5 in (Minimum)
Width
3.9 in
Length
11.8 in

Details

Application of Force
On One Side
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Range
0 - 600 N
Measuring Principle
DMS Bridge
For Use With
For measuring closing force for power-operated windows, sliding roofs and doors in the automotive sector and for sliding steps in the rail vehicle sector.
Includes
SEB2 display device with LCD, LED indicators, membrane key, and serial interface; 9V battery; transport case with foam insert; USB PC connection cable; USB stick with PinchPilot software and documentation; user manual; and ISO calibration certificate
Application
For measuring closing force for power-operated windows, sliding roofs and doors in the automotive sector and for sliding steps in the rail vehicle sector.
Area
80 x 80 mm / 3.1 x 3.1 in
Spring Rate
10 N/mm

Description

The closing force measuring device is an electronic measuring device for power-operated windows, sliding roofs and doors in the automotive sector and for sliding steps in the rail vehicle sector. It allows measurements up to 600 N with a spring stiffness of 10 N/mm. Its uncompromising design combines precision with practical robustness and ensures accurate measured values even after years of use in harsh environments.For measurement set-ups in testing and production, quick and easy execution is of great importance. For this purpose, Drive Test has developed software that drastically reduces the measurement procedure and the effort required for documentation. With just a few operating steps, the measurements can be loaded into a PC, evaluated, exported and documented. We provide suitable interfaces e.g. Microsoft DLL or National Instruments LabVIEW for integration into an automated test sequence.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.