Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closing Force Measuring Device

  • Mfr # FM208-AU-SY-02-200

  • Zoro # G316552900


product price: $5,491.99
/ea
Free Shipping & Returns

Key Features

Range
0 - 200 N
Area
20 x 20 mm / 0.8 x 0.8 in
For Use With
For measuring closing force for sunroofs, automatic window regulators, and tailgates in the automotive sector.
Spring Stiffness
2 N/mm ±10%
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM208-AU-SY-02-200
Zoro #
G316552900
UPC #
-
Country of Origin
Germany

Dimensions

Gap Width
30 mm / 1.2 in
Dimensions
Approx. 220 x 80 x 250 mm / 8.7 x 3.1 x 9.8 in
Width
8.7 in
Length
3.1 in

Details

Range
0 - 200 N
Area
20 x 20 mm / 0.8 x 0.8 in
For Use With
For measuring closing force for sunroofs, automatic window regulators, and tailgates in the automotive sector.
Spring Stiffness
2 N/mm ±10%
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Force Sensor
DMS Bridge
Force Introduction
One-Sided
Application
For measuring closing force for sunroofs, automatic window regulators, and tailgates in the automotive sector.
Includes
SEB2 display device with LCD, LED indicators, control button, and USB interface; 9V battery; application-specific accessories (200 mm spacer, clamp and platform, monopod, bumper/window/sunroof support blocks, sunroof spacer); carrying case with foam insert; USB PC connection cable; USB stick with PinchPilot software; user manual; and ISO calibration certificate

Description

The closing force measuring device is an electronic measuring device for sliding roofs, automatic window lifters and tailgates in the automotive sector. Typical applications are manufacturing, development and production tests in the automotive industry. The closing force gauge with its low spring stiffness was developed to test soft elements that are clamped into a closing system. The device excels with easy handling for repetitive measurements. Its uncompromising design combines precision with practical robustness and ensures accurate readings even after years of use in harsh environments.For measurement set-ups in testing and manufacturing, quick and easy execution is of great importance. For this purpose, software has been developed that drastically reduces the measurement procedure and the effort required for documentation. With just a few operating steps, the measurements can be transferred to a PC, evaluated, exported and documented. We provide suitable interfaces e.g. Microsoft DLL or National Instruments LabVIEW for integration into an automated test sequence.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.