Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closing force sensor FM200

  • Mfr # FM200-SU-SE-20-300

  • Zoro # G116552889


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

Area
50 x 50 mm / 1.9 x 1.9 in
Measuring Principle
DMS Transducer
Stiffness
20 N/mm
Range
Up To 300 N
Dimensions
240 x 85 x 60 mm / 9.4 x 3.3 x 2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM200-SU-SE-20-300
Zoro #
G116552889
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
240 x 85 x 60 mm / 9.4 x 3.3 x 2.3 in
Width
9.4 in
Length
3.3 in
Gap Width
4 mm / 0.15 in

Details

Area
50 x 50 mm / 1.9 x 1.9 in
Measuring Principle
DMS Transducer
Stiffness
20 N/mm
Range
Up To 300 N
For Use With
For measuring closing force for power-operated windows, sunroofs, and tailgates in the automotive sector.
Accuracy
±3 N or 3% of Reading
Application
For measuring closing force for power-operated windows, sunroofs, and tailgates in the automotive sector.
Includes
1 x ISO calibration certificate

Description

The force transducer is an electronic closing force measuring device for power-operated windows, sunroofs and tailgates in the motor vehicle sector. Typical areas of application are testing and production in the automotive industry. It is also increasingly being used by technical monitoring institutions. Its uncompromising design combines precision with practical robustness and ensures accurate measured values even after years of use in harsh environments.When it comes to measuring setups in testing and production, quick and easy execution is of great importance. For this purpose, Drive Test has developed software that drastically reduces the measurement process and the effort required for documentation. With just a few operating steps, the measurements can be loaded into a PC, evaluated, exported and documented. We provide suitable interfaces e.g. Microsoft DLL or National Instruments LabVIEW for integration into an automated test procedure.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.