Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closing Force Transducer BIA-1 BT for Bus and Train Doors and Sliding Steps

  • Mfr # BIA1BT-SY-10-310

  • Zoro # G014921985


product price: $4,427.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 3 N or 3% of reading
Includes
App Force Meter available for download in the Google Play Store, Software PinchPilot (USB stick), USB cable, Manual, Transport case, ISO calibration certificate
Range
25 - 310 N
Power Source
5 V DC via USB max. 500 mA, Lithium polymerbattery 350 mAh
Sampling Rate
250 Hz / 4 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIA1BT-SY-10-310
Zoro #
G014921985
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
100 mm / 3.9"
Gap width
115 mm / 4.5"
Length
5.1 in
Width
10.2 in

Details

Accuracy
+/- 3 N or 3% of reading
Includes
App Force Meter available for download in the Google Play Store, Software PinchPilot (USB stick), USB cable, Manual, Transport case, ISO calibration certificate
Range
25 - 310 N
Power Source
5 V DC via USB max. 500 mA, Lithium polymerbattery 350 mAh
Sampling Rate
250 Hz / 4 ms
Resolution
1 N
Stiffness
10 N/mm
Measuring Principle
DMS transducer
Battery life under full load
More than 10 hours
For Use With
Rail vehicle, bus doors and sliding steps.

Description

The closing force transducer is a wireless, electronic closing force measuring device for rail vehicle and bus doors and sliding steps. A further development of the tried and tested Original BIA Class 1 measuring device is supplied with the closing force transducer. It combines the well-known robust construction for years of use in harsh environments and lasting precision with the flexibility of a wireless application and a user-friendly app.This results in many advantages for you in daily use, such as automatic measuring point identification via QR and barcodes, the immediate availability of the measured values and the direct creation of a PDF report.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.