Zoro Homepage

Closing Force Transducer FM100 for Doors and Gates

  • Mfr # FM100-SY-500-2000

  • Zoro # G714921988


product price: $2,096.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±3 N or 3% of Reading
Includes
SEB2 display module with LCD, LED indicators, membrane button, and serial interface; 9V battery; transport case with foam insert; USB PC connection cable; USB stick with PinchPilot software and documentation; user manual; and ISO calibration certificate
Range
0 - 2000 N
Memory
80 Measurements
Sampling Rate
500 Hz / 2 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM100-SY-500-2000
Zoro #
G714921988
UPC #
-
Country of Origin
Germany

Dimensions

Width
8.2 in
Diameter
80 mm / 3.1 in
Length
3.1 in
Gap width
50 mm / 1.9"
Gap Width
50 mm / 1.9 in

Details

Accuracy
±3 N or 3% of Reading
Includes
SEB2 display module with LCD, LED indicators, membrane button, and serial interface; 9V battery; transport case with foam insert; USB PC connection cable; USB stick with PinchPilot software and documentation; user manual; and ISO calibration certificate
Range
0 - 2000 N
Memory
80 Measurements
Sampling Rate
500 Hz / 2 ms
Resolution
1 N
For Use With
For measuring closing force for externally powered doors and gates.
Power supply SEB2
Battery 9 V block, e.g. 6LR61
Stiffness
500 N/mm
Measuring Principle
DMS Transducer
Power Source
Battery 9 V Block (e.g., 6LR61)
Application
For measuring closing force for externally powered doors and gates.

Description

The closing force transducer is an electronic measuring device for externally powered doors and gates. Typical use is the final inspection of new systems as well as regular inspections. Its uncompromising design combines precision with practical robustness and ensures accurate measured values even after years of use in harsh environments.In the case of cyclical measurements on systems with several doors and gates, a quick and easy implementation is of great importance. For this purpose, Drive Test has developed software that drastically reduces the measurement process and the effort required for documentation.HIGHLIGHTS- Support of relevant standards - EN 12445/12453, EN 60335-2, DIN V 18650, ASR A1.7, etc.- Precise measurements- Robust design- Ease of use - operate with a single button or remotely via Microsoft DLL interface or National Instruments LabView library- Complete scope of delivery - including high-quality transport case and software- Professional, comprehensive PC software - PinchPilot- Comprehensive user support - calibration service, standard change service guaranteed the application of the latest version of the standard- Software support - integration into existing software structures possible- Extensive systems can be measured in one run

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.