Zoro Homepage

Coating Thickness Gauge, 0 to 1250 um

  • Mfr # PCE-CT 28

  • Zoro # G804852451


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying case, 4 x Batteries, Set of calibration standards, User's manual
Accuracy
±2 % or 2.5 µm / 0.10 mils (highest reading is valid)
Measuring Range
0 to 1250 μm (0 to 49.2 mils)
Application
Suitable for most applications
Resolution (In.)
0.1 µm / 0.004 mils (in a range of 0.0 to 99.9 µm / 3.9 mils), 1 µm / 0.04 mils(above the range)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 28
Zoro #
G804852451
UPC #
4250348700681
Country of Origin
China

Dimensions

Cord Length
5

Details

Includes
Carrying case, 4 x Batteries, Set of calibration standards, User's manual
Accuracy
±2 % or 2.5 µm / 0.10 mils (highest reading is valid)
Measuring Range
0 to 1250 μm (0 to 49.2 mils)
Application
Suitable for most applications
Resolution (In.)
0.1 µm / 0.004 mils (in a range of 0.0 to 99.9 µm / 3.9 mils), 1 µm / 0.04 mils(above the range)

Description

Thickness Gauge Determines the thickness of the coating on steel or iron (F) / Non-ferrous metals (N) with a high range of measurement The Thickness Gauge on cars is for measuring the thickness of paint and plastic. F / N: for materials including iron, steel, aluminum, copper, brass, and stainless steel. Elastic lined measuring head to ensure accurate results and prevent wear. The v-slot simplifies the measurement on round surfaces acting as a reference or axis point. Can be operated comfortably with only one hand thanks to its design and integrated sensor. Comes complete with a battery, carrying case, calibration standards, and user's manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.