Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Clamp Power Analyzer, 4.0 to 600V

  • Mfr # PCE-GPA 62

  • Zoro # G004852800


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Cable Length (Ft.)
10.6
Includes
2 x Isolated measuring pins with 2 m / 6.6 ft of cable each, 2 x Batteries, Carrying case, USB cable for a PC, Software (in English), User's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-GPA 62
Zoro #
G004852800
UPC #
4250348708014
Country of Origin
Germany

Dimensions

Cable Length (Ft.)
10.6

Details

Includes
2 x Isolated measuring pins with 2 m / 6.6 ft of cable each, 2 x Batteries, Carrying case, USB cable for a PC, Software (in English), User's manual

Description

Three-Phase Clamp Meter with network analyzer / Power and energy meter (real-time) with a data logger, graphic display, interface for PC and software; Real-time test, register and measurement of voltage and current (real effective) Measures power factor and phase angle, frequency, energy, active, reactive and apparent power (single-phase or three-phase in symmetrical networks). Max. conductor diameter: 55 mm / 2.2 in. Auto shut-off after 15 min. (this function may be disabled) Graphic display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.