Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Force Gauge, 2 to 200 N

  • Mfr # PCE-FM 200

  • Zoro # G104852465


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±0.5%
Includes
Downloadable evaluation software, Flathead adapter, Hook adapter, Ball head adapter, Chisel head adapter, Notch head adapter, Adapter for extension rod, Extension rod (65 mm / 2.55"), USB cable, Charging adapter (240V), Equipment case, Operation manual
Measuring Units
n, kg, lb
Range
2 to 200 N / 0.2 to 20 kg / 0.4 to 45 lbs
Resolution
0.1 N / 0.02 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-FM 200
Zoro #
G104852465
UPC #
4250348727749
Country of Origin
China

Details

Accuracy
±0.5%
Includes
Downloadable evaluation software, Flathead adapter, Hook adapter, Ball head adapter, Chisel head adapter, Notch head adapter, Adapter for extension rod, Extension rod (65 mm / 2.55"), USB cable, Charging adapter (240V), Equipment case, Operation manual
Measuring Units
n, kg, lb
Range
2 to 200 N / 0.2 to 20 kg / 0.4 to 45 lbs
Resolution
0.1 N / 0.02 lbs

Description

Force gauge for tensile force measurement and pressure force measurement up to 200 N USB interface and downloadable evaluation software for data transmission / Many measuring adapters. Differently shaped measuring adapters. Downloadable evaluation software. Device for mounting on test stands. Peak measurement. Power supply via charging adapter. Delivery includes an extension rod. Evaluation via USB interface. Fast display of measured value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.