Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter Current Clamp, Up to 3000 A AC

  • Mfr # PCE-CM 40

  • Zoro # G004852497


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage Accuracy
± (3% of measured value + 8 digits), ± (3% of measured value + 5 digits)
Resolution
0.01A, 0.1 A, 1A
Includes
Display device, Rogowski coil, 2 x 1.5V AAA batteries, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CM 40
Zoro #
G004852497
UPC #
4250348718280
Country of Origin
China

Details

Voltage Accuracy
± (3% of measured value + 8 digits), ± (3% of measured value + 5 digits)
Resolution
0.01A, 0.1 A, 1A
Includes
Display device, Rogowski coil, 2 x 1.5V AAA batteries, User manual

Description

Digital multimeter; Flexible current clamp up to 3000 A / Rogowski coil with 170 mm (6.7 in) diameter / Inrush function / Frequency measurement / LC display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.