Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital oscilloscope, 200 kHz bandwidth with 2.5 MS/s sampling and 400V multimeter ranges

  • Mfr # PCE-OC 3

  • Zoro # G522432522


product price: $61.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-OC 3
Zoro #
G522432522
UPC #
-
Country of Origin
China

Description

This Oscilloscope was developed for mobile use and for quick signal analyses in the workshop, laboratory or on site. It records voltages in the range from -400V ... +400V, depending on the selected mode (X1 or X10, switchable directly on the device). It offers a vertical sensitivity of 10 mV/div ... 10V/div in X1 mode and 100 mV/div ... 100V/div in X10 mode. The measurement is carried out using the crocodile clips supplied. With a time base of 10 mcgs ... 500 s/div, a bandwidth of 200 kHz and a sampling rate of 2.5 MS/s, the Oscilloscope enables reliable and precise visualization of electrical signals. For efficient signal processing, waveforms can be paused and selectively shifted - for example to detect interference or to analyze complex modulation processes. The automatic measurement function records signal parameters such as frequency, period duration, effective value (RMS), average value (AVG), maximum and minimum voltage as well as the peak-to-peak value. An adjustable trigger voltage ensures a stable display. DC and AC voltages can be viewed separately via a switchable coupling. An integrated calibration signal output with 1 kHz and 50% duty cycle is available for checking test leads or probes. A high-resolution 2.8-inch color display clearly shows the waveform. Power is supplied by a 1000 mAh lithium battery, which is charged via USB-C (5V/1A). Automatic switch-off after 30 minutes increases energy efficiency in mobile operation. With its compact dimensions, the Oscilloscope is ideal for flexible use in the field, in training or as a handy diagnostic tool in the electrical workshop. The Oscilloscope combines precision, mobility and functionality in one compact device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.