Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Digital Thermometer, -30 to 65 Degrees C / -22 to 149 Degrees F

  • Mfr # PCE-HT 112

  • Zoro # G204853836


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.54°F
Height
4.3
Resolution
0.18°F
Cord Length
3.8
Includes
3 x 1.5V AAA battery, Fastening set (dowel & screw), Micro USB cable, Software on CD, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HT 112
Zoro #
G204853836
UPC #
4250348721372
Country of Origin
China

Dimensions

Height
4.3
Cord Length
3.8
Width
0.08

Details

Accuracy
0.54°F
Resolution
0.18°F
Includes
3 x 1.5V AAA battery, Fastening set (dowel & screw), Micro USB cable, Software on CD, User manual
Standards
IP20

Description

Thermometer for temperature and humidity / LCD / 25920 Data memory / Fast reading via USB / Adjustable alarm limits The thermometer PCE-HT 112 is compact, very small, and equipped with a display. Internal and opt. external sensor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.