Zoro Homepage

Force and Weight Indicator, with 6-digit LED display

  • Mfr # PCE-DPD-F2

  • Zoro # G515558512


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Display
7 Segemented LED Display
Display Digits
6 Digit
Width
3.7 in
Special Features
Digital display for strain gauges, mV / V input, 3 different measuring speeds, Modular output cards available, 1/8 DIN panel mounting dimensions, LED display,
Includes
1 x Power supply terminal, 1 x Strain gauge terminal, 1 x Unit label, 1 x User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DPD-F2
Zoro #
G515558512
UPC #
-
Country of Origin
Spain

Dimensions

Width
3.7 in
Length
1.9 in

Details

Display
7 Segemented LED Display
Display Digits
6 Digit
Special Features
Digital display for strain gauges, mV / V input, 3 different measuring speeds, Modular output cards available, 1/8 DIN panel mounting dimensions, LED display,
Includes
1 x Power supply terminal, 1 x Strain gauge terminal, 1 x Unit label, 1 x User manual
Display Units
g, kg, t, pcs, mg, lb, N, kN
Application
Used to indicate the force and weight detected by force sensors and load cells with strain gauges.
Sensitivity in mV / V at 5V
20 mV / V
For Use With
Used to indicate the force and weight detected by force sensors and load cells with strain gauges.
Signal Input Range
0 - 100 mV DC
Supply Voltage Measuring Cells
5V or 10V
Max. Current
140-mA
Sensitivity in mV / V at 10V
10 mV / V
Max. Input Voltage
30V in all measuring ranges
Accuracy at 25°C / 77°F
± 0.05% of reading

Description

The built-in display is used to indicate the force and weight detected by force sensors and load cells with strain gauges. The output signal of the measuring cell is irrelevant because the force and weight indicator makes it possible to display the correct weight in mV / V based on the set sensitivity. The force and weight indicator shows the measured values on a 6-digit LED display. The measuring range could theoretically be between -199999 ... 999999. Depending on the desired and adjusted scaling, a corresponding unit sticker can be applied to the installation indicator. The force and weight indicator can directly supply voltage to the connected measuring cell with strain gauges. The supply voltage can be selected between 5V and 10V. Depending on the voltage selected, up to 8 or 4 force or load cells can be connected to the force and weight indicator. A special feature of this digital display for mV / V is the modular output concept. Different, changeable output cards are available depending on the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.