Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Force Gauge, 0 to 100 N

  • Mfr # PCE-PFG 20

  • Zoro # G804852475


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±0.3 % of the measuring range
Includes
Flat head adapter Ø13 mm, pointed head adapter, Hook adapter, Extension rod (75 mm), USB cable, USB charger, Instruction manual, Plastic carrying case
Resolution
0.005 N
Sampling rate
500 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-PFG 20
Zoro #
G804852475
UPC #
4250348723277
Country of Origin
China

Details

Accuracy
±0.3 % of the measuring range
Includes
Flat head adapter Ø13 mm, pointed head adapter, Hook adapter, Extension rod (75 mm), USB cable, USB charger, Instruction manual, Plastic carrying case
Resolution
0.005 N
Sampling rate
500 Hz

Description

Force gage with internal S load cell, graphic display, memory and USB-B interface The force gage is a handy, digital measuring device for measuring tensile and compressive forces. The force measuring device offers a sampling rate of 500 Hz. Statistics evaluation (MIN / MAX / average) Alarm function with multi-colored LED (yellow / green / red) and switching contact output 2.85 V. Battery life up to 36 hours. Internal memory for up to 100 measured values. 4 measurement modes (real-time measurement / maximum value / average measurement / automatic memory measurement)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.