Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Force Gauge, 0 to 200 N

  • Mfr # PCE-PFG 200

  • Zoro # G204852457


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±0.3 % of the measuring range
Includes
Flat head adapter Ø13 mm, pointed head adapter, Hook adapter, Extension rod (75 mm), USB cable, USB charger, Instruction manual, Plastic carrying case
Resolution
0.05 N
Sampling rate
500 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PFG 200
Zoro #
G204852457
UPC #
4250348721549
Country of Origin
China

Details

Accuracy
±0.3 % of the measuring range
Includes
Flat head adapter Ø13 mm, pointed head adapter, Hook adapter, Extension rod (75 mm), USB cable, USB charger, Instruction manual, Plastic carrying case
Resolution
0.05 N
Sampling rate
500 Hz

Description

Force gauge with internal S load cell, graphic display, memory and USB-B interface The PCE-PFG force measuring device is a handy, digital measuring device for measuring tensile and compressive forces. 4 measurement modes (real-time measurement / maximum value / average measurement / automatic memory measurement). Internal memory for up to 100 measured values. Alarm function with multi-colored LED (yellow / green / red) and switching contact output 2.85 V. Battery life up to 36 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.