High-temp video borescope, 6 mm probe with 2 m/6.6 ft cable and 720p video, 32 GB storage

  • Mfr # PCE-VE 260HT

  • Zoro # G622432590


product price: $6,969.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 260HT
Zoro #
G622432590
UPC #
-
Country of Origin
China

Description

The videoscope with side view camera gives you new, visual insights into the interior of motors and systems. The inspection camera is the ideal tool for maintenance and repair in workshops or industrial companies. Optical analysis with an inspection camera has never been so easy. Guide the flexible cable through a hole or a cavity near the point to be inspected and look at everything on the display from the inspection camera. Thanks to the flexible guidance, the low weight and the excellent optics, you can use this inspection camera to identify weak spots and problem areas very easily and early and thus take preventive measures without having to carry out complex disassembly first. This videoscope with side view camera is extremely versatile, particularly due to the length of the flexible part (2000 mm / 6.56 ft) and the small diameter of 3 mm / 0.11 in. LEDs on the inspection camera illuminate the cavities. The waterproof lens and camera can also be used in liquids without hesitation. Make your daily work easier and use the inspection camera for the maintenance and inspection of your operational systems and machines. The inspection camera can be used to save images and videos for documentation on a memory card. The inspection camera can be connected to a monitor via the HDMI interface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.