Zoro Homepage

Industrial Borescope, 1 m / 3.28 ft Cable Length

  • Mfr # PCE-VE 180

  • Zoro # G204852792


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.17
Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Video Output Cable, Product Manual
Overall Length
15.75
Overall Height
11.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 180
Zoro #
G204852792
UPC #
4250348717054
Country of Origin
China

Dimensions

Overall Width
2.17
Overall Length
15.75
Overall Height
11.81

Details

Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Video Output Cable, Product Manual

Description

Industrial Borescope LED illumination / MicroSD memory / Detachable remote control display / 3.9 mm (.16 in) small diameter waterproof camera head / 1 m (3.28 ft) cable length. Semi-flexible gooseneck cable. Image capture and video recording functionality. 30 to 80 mm / 1.18 to 3.15 in focal distance. 2.4 GHz remote control radio transmission. 1280 x 980 pixel interpolated resolution. Includes AC power adapter / battery charger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.