Zoro Homepage

Industrial Borescope, 2 m / 3.28 ft Cable Length

  • Mfr # PCE-VE 270HR

  • Zoro # G604852774


product price: $4,519.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.15
Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, HDMI cable, Product Manual
Overall Height
4.65
Overall Width
1.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 270HR
Zoro #
G604852774
UPC #
4250348722621
Country of Origin
China

Dimensions

Overall Length
8.15
Overall Height
4.65
Overall Width
1.46

Details

Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, HDMI cable, Product Manual

Description

Inspection Camera/ Battery-operated inspection camera with 2.8 mm (0.11 in) diameter / For inspecting motors and machine parts / Memory / HDMI output / Various camera cables. 2 m / 6.56 ft cable length. Storage function on micro SD card. LED light. 0° viewing angle. Miniature probe cable with 90° viewing angle option. 5" TFT screen. Camera resolution / image sensor 400 x 400 Px. Micro-USB, HDMI. Picture format. JPEG (400 x 400 Px) Video format MP4 (400 x 400 Px)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.