Industrial borescope, 2.2 mm 4-way probe with 1 m/3.3 ft cable and 1280 x720 imaging

  • Mfr # PCE-VE 1500-22190

  • Zoro # G422432530


product price:  $31,569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-VE 1500-22190
Zoro #
G422432530
UPC #
-
Country of Origin
China

Description

The 4-way system makes it possible to move the camera head from the videoscope in a 190 deg. bending radius. The viewing angle of the borescope is 120 deg. . It is controlled via a joystick, which controls the electric motors on the boroscope. Thanks to the particularly narrow camera head with a diameter of between 2.2 and 6 mm, the borescope can be used for endoscopy in engines, firearms, bores and other narrow openings, for example. This means that weld seams, wear and tear and damage can be assessed quickly and easily with the boroscope in order to make quick diagnoses. The sheathing of the endoscope cable from the borescope consists of braided tungsten. The borescope camera head is made of titanium alloy. This makes the endoscope cable from the borescope particularly robust. The boroscope is therefore used in engineering offices, quality control and for expert opinions. The touch screen of the videoscope has a size of 7 in. The resolution of the borescope display is 1920 x 1200 pixels. Thanks to the touchscreen, easy operation of the borescope is guaranteed. If required, the live image from the borescope can be transmitted to an external screen or beamer via the HDMI interface. In addition, approx. 285,000 images or 1500 minutes of video recording with the borescope can be saved on an SD card. In this way, the recordings from the borescope can be examined again at a later point in time or entered into documentation. The battery for the videoscope has a capacity of 6400 mAh. This means that the borescope can be used for endoscopy for more than 3 hours. The current battery charge can be read on the battery itself, independently of the borescope, via a five-point diagram. If the battery in the borescope is discharged, it can be connected to a USB-C (PD) interface. The borescope can still be used while charging. Alternatively, the battery can be removed and replaced with a new one so that the boroscope is immediately ready for use again. The transport case is designed to protect the videoscope during transport to minimize damage. Thanks to the fourfold locking and the rubber coating on the lid, the transport case protects the boroscope from water ingress. For easy transport of the boroscope, there are also wheels on the transport case so that it can be pulled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.