Industrial borescope, 2.8 mm 4-way probe with 2 m/6.6 ft cable and 1280 x720 imaging

  • Mfr # PCE-VE 1500-28200

  • Zoro # G322432593


product price: $27,859.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-VE 1500-28200
Zoro #
G322432593
UPC #
-
Country of Origin
China

Description

The car measuring device was developed for inspections of technical components. With the borescope cable, which is only 3.8 millimeters thick, the current condition of engines, gears, fans, valves and other components can also be visualized and evaluated from the inside. The high-resolution digital camera is arranged in front and has a very large viewing angle of 120 degrees. Six LEDs are placed around the camera, with which the field of view can be illuminated in different brightness levels. The flexible camera tube has a length of approx. 1.88 meters from the tip where the camera is placed to the thickening in the connection area. The diameter over this length is only 3.8 mm, so that even very small access openings can be used with this industrial boroscope. After the borescope cable has been routed into the area to be examined, the exact position of the camera can be adjusted by pulling, pushing and rotating. In addition, if the current position offers enough room to move, the separately movable camera head can be bent in all directions using a joystick. With this video boroscope it is possible to inspect many details inside components non-destructively. The controllable flexible camera head is 46 millimeters long. When this camera head is bent 90 degrees, it has a bending radius of approximately 35 millimeters. With this car measuring device with a 1-megapixel camera, the image display format can be set to 1280 x 720 pixels or 640 x 480 pixels. If the user opts for the smaller display with 640x480 pixels, the side edges of the image are not covered by menu symbols that are displayed. The image quality of the saved images can be selected between 480, 720 and 1080 pixels image height. It should be noted that when different formats are selected for the display and image storage, the image sections differ because the format difference means that parts of the image are removed at the top and bottom or on the right and left. On the other hand, the format set for the display is adopted for images that are recorded using the freeze function. Extensive image markings as one of the highlights of the PCE-VE 1500 series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.