Zoro Homepage

Large Format Indicator

  • Mfr # PCE-BPD-P-66D

  • Zoro # G716547117


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Input Impedance
2.4 kΩ with pull-up or pull-down resistor; 470 kΩ without pull-up or pull-down resistor
Function
convert frequency to a usable value
Display
7 segment display
Sensor Voltage Supply
18, 15, 9, 5 V DC
For Use With
Panel meter designed in such a way that the measured values displayed can be read from a large distance.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-BPD-P-66D
Zoro #
G716547117
UPC #
-
Country of Origin
Spain

Dimensions

Dimensions C
3 mm / 0.1 in
Dimensions B
135 mm / 5.3 in
Digit Height
60 mm / 2.3 in
Dimensions A
436 mm / 17.1 in
Length
5.3 in
Dimensions E
25 mm / 0.9 in
Width
17.1 in
Dimensions D
55 mm / 2.1 in

Details

Input Impedance
2.4 kΩ with pull-up or pull-down resistor; 470 kΩ without pull-up or pull-down resistor
Function
convert frequency to a usable value
Display
7 segment display
Sensor Voltage Supply
18, 15, 9, 5 V DC
For Use With
Panel meter designed in such a way that the measured values displayed can be read from a large distance.
Input Signal
NPN, PNP
Input Voltage
±30V DC
Measuring Rate
15 Hz
Warm-Up Time
15 min
Quartz Accuracy
±0.01 %
Accuracy
0.03% of measuring range
Application
Panel meter designed in such a way that the measured values displayed can be read from a large distance.
Power supply
11 - 36 V DC
Number of Digits
6
Number of Outputs
3
Display Range
-199,999 to 999,999
Viewing Angle
120°
Max. Reading Distance
25 m / 82 ft
Includes
1 x Instruction Manual

Description

The digital universal indicator is designed in such a way that the measured values displayed can be read from a large distance. With a digit height of 6 mm or 1 mm, the reading distance for the digital universal indicator is 25 m / 82 ft or 50 m / 164 ft. The red LEDs of the digital universal indicator enable reading of the measured values even in very bright surroundings. The housing of the digital universal indicator is made of metal and is splash-proof with IP65. Thus, the digital universal indicator can be used under harsh environmental conditions.Many different variants are available as input signals for digital universal indicators. Among other things, the industry supports digital displays 4 ... 2 mA and pulses. The digital universal indicator is configured directly via the keypad. Digital display output interfaces are optionally available for industry. This makes it possible to switch process signals and pulses via the digital universal indicator when a limit value is reached, for example.The digital universal indicator can be aligned vertically for optimal alignment when mounted on the wall. In addition to wall mounting, the digital universal indicator can be mounted on a control cabinet. The insulation on the housing of the digital universal indicator ensures that no water can get into the control cabinet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.