Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED light meter for illumination checks, measures 0-400,000 lx with fast digital readout

  • Mfr # PCE-LED 30

  • Zoro # G322432401


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LED 30
Zoro #
G322432401
UPC #
-
Country of Origin
China

Description

A illuminometer is used wherever a light check is necessary or recommended. The external light sensor of the illuminometer can be positioned according to requirements. The sensor cable has an extended length of approx. 1.5 metres. Different work or production projects require different lighting conditions. These lighting conditions can be created by using different light sources. Below you will find recommendations for lighting conditions in schools, factories or offices. Our illuminometer can show measured values on the display as soon as it is switched on. Various presettings can also be used to activate or deactivate the functions built into the device. These functions include the normal HOLD function, which freezes the measured value in the display. The extreme values and the average value can also be frozen in the display. Other functions of the illuminometer include zero adjustment, automatic switch-off and automatic range selection. Measurements can be taken with the LED luxmeter in lux or food candle. The device is operated using just seven buttons, which enables one-handed operation. Our LED luxmeter is a battery-operated handheld device, making mobile measurements possible. The external sensor of the illuminometer has a large exposure area. It is located on a coiled power cable, which reaches a length of around 1.5 metres when extended. There is a protective cap on the light sensor that protects the sensor from damage and wear. It should always be placed on the sensor if it is not to be used for a longer period of time. The protective cap is also required if a zero adjustment is to be carried out on the LED luxmeter.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.