Zoro Homepage

Lux Meter

  • Mfr # PCE-LM 4

  • Zoro # G116547120


product price: $49.99
/ea

Key Features

Operating Time
60 h
For Use With
Ideal measuring device for anyone who wants to take quick light measurements
Auto Power Off
15 min
Temp. Measuring Range
-20°C - +70°C, Resolution 0.1°C, Accuracy ±1.5°C; -4°F - +158°F, Resolution 0.1°F, Accuracy ±2.7°F
Features
Measuring range up to 200 klx or 20 kfc, Resolution from 0.1 lx, Measuring accuracy: ±3% + 8 digits, MIN / MAX / HOLD, Ambient temperature measurement, Memory for 12 measured values
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LM 4
Zoro #
G116547120
UPC #
-
Country of Origin
China

Dimensions

Dimensions
Ø 80 mm / 3.1 in x 31 mm / 1.2 in depth
Length
1.22 in
Width
3.15 in

Details

Operating Time
60 h
For Use With
Ideal measuring device for anyone who wants to take quick light measurements
Auto Power Off
15 min
Temp. Measuring Range
-20°C - +70°C, Resolution 0.1°C, Accuracy ±1.5°C; -4°F - +158°F, Resolution 0.1°F, Accuracy ±2.7°F
Features
Measuring range up to 200 klx or 20 kfc, Resolution from 0.1 lx, Measuring accuracy: ±3% + 8 digits, MIN / MAX / HOLD, Ambient temperature measurement, Memory for 12 measured values
Menu Language
English
Units
Lx, fc, °C, °F
Memory
Internal memory, capacity 12 values
Light Measuring Range
0 lx - 999.9 lx, Resolution 0.1 lx, Accuracy ± (3% v.Mw. ±8 digits):-:1000 lx - 200 klx, Resolution 1 lx, Accuracy ± (3% ±8 digits <10,000 lx, ± (4% ±10 digits) ≥10,000 lx):-:0 fc - 99.9 fc, Resolution 0.01 fc, Accuracy ± (3% ±8 digits <1000 fc, ± (4% ±10 digits) ≥1000 fc):-:100 fc - 20 kfc, Resolution 0.1 fc, Accuracy ± (3% ±8 digits <1000 fc, ± (4% ±10 digits) ≥1000 fc)
Measurement Functions
MIN, MAX, HOLD
Includes
1 x Case, 2 x 1.5V AAA battery, 1 x Operating instructions
Application
Ideal measuring device for anyone who wants to take quick light measurements

Description

With its compact size and easy handling, this lux meter is the ideal measuring device for anyone who wants to take quick light measurements. After removing the cover, the lux meter delivers reliable results in seconds. With a large measuring range of up to 200 klx or 20 kfc, the luxmeter offers a wide range of applications in different lighting environments.With the min-max hold value display, the lux meter ensures that the most important values are not overlooked, while the temperature display provides additional information about the measuring environment. The luxmeter has an easy-to-read LC display. Up to 12 measured values can be stored and recalled in the internal memory.The automatic switch-off function prevents uncontrolled battery discharge. The lux meter switches off automatically after 15 minutes when the lid is open and after one minute of inactivity when the lid is closed. An operating time of up to 60 hours can be achieved with standard AAA batteries.HIGHLIGHTS- Measuring range up to 200 klx or 20 kfc- Resolution from 0.1 lx- Measuring accuracy: ±3 % + 8 digits- MIN / MAX / HOLD- Ambient temperature measurement- Memory for 12 measured valuesSPECIFICATIONLight Measuring range 0 lx ... 999.9 lxResolution 0.1 lxAccuracy ± 3 % v.Mw. ±8 digits Light Measuring range 1000 lx ... 200 klxResolution 1 lxAccuracy ± 3 % of VAT ±8 digits <10,000 lx, ± 4 % of VAT ±10 digits >=10,000 lx Light Measuring range 0 fc ... 99.9 fcResolution 0.01 fcAccuracy ± 3 % f.m. ±8 digits <1000 fc, ± 4 % f.m. ±10 digits >=1000 fc Light Measuring range 100 fc ... 20 kfcResolution 0.1 fcAccuracy ± 3 % f.m. ±8 digits <1000 fc, ± 4 % f.m. ±10 digits >=1000 fc Temperature Measuring range -20 °C ... +70 °CResolution 0.1 °CAccuracy ±1.5 Temperature Measuring range -4 °F ... +158 °FResolution 0.1 °FAccuracy ±2.7 °F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.