Zoro Homepage

Lux Meter

  • Mfr # PCE-LMD 200

  • Zoro # G516547126


product price: $2,683.99
/ea
Free Shipping & Returns

Key Features

Accuracy
Total error ≤2.0% (CIE, DIN 5032-7) Class A @10 - 40°C
Dimensions
118 x 74 x 21 mm / 4.6 x 2.9 x 0.8 in; Probe Ø44 x 25 mm / 1.7 x 0.9 in; Extension rod ~1 m / 3.2 ft
Application
Precise measuring instrument that meets the highest demands for light measurements
Features
DIN 5032-7 precision Class A, 0 to 500 kLux range, External sensor, 8 GB memory, Battery operation
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LMD 200
Zoro #
G516547126
UPC #
-
Country of Origin
Poland

Dimensions

Dimensions
118 x 74 x 21 mm / 4.6 x 2.9 x 0.8 in; Probe Ø44 x 25 mm / 1.7 x 0.9 in; Extension rod ~1 m / 3.2 ft
Width
2.9 in
Length
4.6 in

Details

Accuracy
Total error ≤2.0% (CIE, DIN 5032-7) Class A @10 - 40°C
Application
Precise measuring instrument that meets the highest demands for light measurements
Features
DIN 5032-7 precision Class A, 0 to 500 kLux range, External sensor, 8 GB memory, Battery operation
IP Rating
IP20
Measurement Range
0 lx - +50 lx; Resolution 0.001 lx, +50 lx - +5 klx; Resolution 0.1 lx, +5 klx - +500 klx; Resolution 0.01 klx
Operating Conditions
-20 - 50°C, 90%RH
Units
Lx, klx
For Use With
Precise measuring instrument that meets the highest demands for light measurements
Interface
Micro-USB
Classification
A (CIE, DIN 5032-7)
Standards
DIN 5032-7, ISO/CIE 19476, EN 12464-1, -2, EN 12665
Storage Medium
Micro-SD card, 1–60 s interval, capacity 8 GB
Operating Time
23 h
Display Type
LCD, refresh rate 1/s
Includes
1 x Lux sensor, 1 x Micro-USB cable, 1 x 8 GB micro-SD card (with adapter), 1 x Probe holder, 1 x Long extension rod, 1 x USB power supply, 1 x Two operating instructions, 1 x Transport case

Description

The lux meter is a precise measuring instrument that meets the highest demands for light measurements. In accordance with DIN 5032-7, it fulfils the requirements of precision class A, which enables accurate and reliable detection of light intensities. With an impressive measuring range of 0.000 lux to 500,000 lux, the lux meter is extremely versatile.Whether for lighting control at the workplace, in exhibitions or outdoors - the lux meter covers a wide range of applications. Accuracy class A not only ensures precise measurements, but also high reproducibility of the results. This is particularly important in applications where accurate light measurements are crucial.The lux meter has an external sensor and a probe holder that allows measurements to be taken in hard-to-reach places and ensures maximum practicality in various application scenarios. Another feature of the luxmeter is the integrated measured value memory. With this function, measurement results can be easily saved and also automatically recorded. This is particularly useful in situations where the measured values are to be used for later analyses. The lux meter creates a text document in which the data is stored.With the help of the luminance adapter from our accessories, the lux meter can be upgraded for surface-mounted measurements or distance measurements with a 1° measuring angle. Overall, the lux meter offers an unbeatable combination of precision, versatility and user-friendliness. Whether you need to measure light conditions indoors, outdoors or in industrial environments, this lux meter is the ideal choice for precise and reliable light measurements.HIGHLIGHTS- Precision according to DIN 5032-7- Large measuring range: 0.000 lx ... 500 klux- Accuracy class: A- External sensor- 8 GB measured value memory- Battery operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.