Magnetic field meter, 0-100 A/cm DC with wireless interface and 4000-value memory

  • Mfr # LM-MP80
  • Zoro # G922432535
product price: 
$
1,267.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LM-MP80
Zoro #
G922432535
UPC #
-
Country of Origin
Germany

Description

The Gauss Meter / Tesla Meter has an internal data memory and a wireless interface that allows you to manage measurement data directly in the device or conveniently via the Lima Connect app. These functions enable efficient and location-independent magnetic field measurement - ideal for testing residual magnetism in industrial production, quality assurance and material testing. Thanks to wireless connectivity, magnetic measurement data can be conveniently stored, evaluated and integrated into magnetic field analyses or test procedures. The Lima Connect app offers a user-friendly interface for data management, including photo assignment of measuring points, statistical analysis and graphical visualization. The app is available free of charge for Android, iOS and Windows. The compact, battery-operated Gauss Meter / Tesla Meter allows you to quickly and precisely determine residual magnetism on ferromagnetic materials. It is also easy to check demagnetization. As the inlittle brother in of the MP-810, the MP-80 V2 specializes in the detection of weak magnetic fields. The robust design with metal housing provides reliable protection against external influences such as moisture or oily vapors - perfect for use in harsh industrial environments. The axial field probe contains a highly sensitive Hall sensor with a fixed measuring distance of 2.0 mm from the measuring surface, which ensures precise and repeatable results. The supplied calibration standard (5 A/cm) guarantees reliable and precise calibration of the measuring device at all times. The Gauss Meter / Tesla Meter and calibration standard are supplied protected in a compact transport case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.