Magnetic stirrer, 5 l, 200-1600 rpm with 6.8 x 7.1 in acrylic plate

  • Mfr # PCE-MSR 10

  • Zoro # G422432493


product price:  $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-MSR 10
Zoro #
G422432493
UPC #
-
Country of Origin
China

Description

The Laboratory is a compact and powerful laboratory device for the efficient mixing of liquids. With an adjustable stirring speed of 200 to 1600 rpm, it is ideal for volumes of up to 5 liters. The robust stirring plate made of acrylic glass with dimensions of 173 x 180 mm provides a stable work surface. The Laboratory is driven by a brushless motor, which guarantees particularly quiet and low-maintenance operation. The stirring rod supplied measures 8 mm in diameter and is 30 mm long - ideal for a wide range of everyday laboratory applications. With a power consumption of just 10 watts, the Laboratory is also extremely energy-efficient. Power is supplied flexibly via 100 to 240V AC at 50/60 Hz. Typical areas of application are chemical and biological laboratories, research facilities and industrial processes where reliable and uniform mixing is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.