Magnetic stirrer, 50-1000 rpm with 50 L capacity and 15.4 x 15.6 in polycarbonate plate

  • Mfr # PCE-MSR 40

  • Zoro # G122432588


product price:  $729.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-MSR 40
Zoro #
G122432588
UPC #
-
Country of Origin
China

Description

Powerful Magnetic Stirrer with adjustable stirring speed of 50 ... 1000 rpm, a resolution of 1 rpm and an accuracy of +/-10 rpm, suitable for liquid volumes of up to 50 liters and viscosities of up to 10,000 mPa-s. The Magnetic Stirrer has a stirring position, a brushless motor and a timer with a setting range of 1 second ... 99 hours 59 minutes. The appliance also offers a program mode for storing up to six stirring cycles. The stirring plate is made of durable polycarbonate and measures 392 x 396 mm / 15.4 x 15.6 in. The power supply is 100 ... 240V AC at 50/60 Hz, with a power consumption of 60 watts. A 3.7-inch LCD display clearly shows the relevant operating parameters. The dimensions of the appliance are 490 x 400 x 145 mm / 19.3 x 15.7 x 5.7 in, the stirring rod supplied has a diameter of 10 mm / 0.4 in and a length of 80 mm / 3.1 in. The Magnetic Stirrer is suitable for professional use in laboratories, schools, universities, research institutes and industrial production environments. Wherever reliable and controlled mixing of liquids is required, this Magnetic Stirrer offers a robust and versatile solution. Thanks to its precise control, programmable functions and solid construction, the Magnetic Stirrer is an efficient addition for a wide range of applications in the field of liquid processing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.