Zoro Homepage

Milliohmmeter, CAT II 20 V

  • Mfr # PCE-MO 2001

  • Zoro # G404853858


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Includes
Testing cables, AC cable, User's manual
Resistance Range - Milli and Microhm Meters
0 ... 200 mΩ every 100 μΩ/, 0 ... 2000 mΩ: 1 mΩ/ 0 ... 20 Ω: 10 mΩ/, 0 ... 200 Ω: 100 mΩ/ 0 ... 2000 Ω: 1 Ω
Accuracy
±0.75% of the value +4 pos. (range up to 20 Ω)±0.1 %
Resolution
0.1/ 1/ 10 mΩ; 0,1/ 1 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MO 2001
Zoro #
G404853858
UPC #
4250348721518
Country of Origin
Taiwan, Province of China

Details

Includes
Testing cables, AC cable, User's manual
Resistance Range - Milli and Microhm Meters
0 ... 200 mΩ every 100 μΩ/, 0 ... 2000 mΩ: 1 mΩ/ 0 ... 20 Ω: 10 mΩ/, 0 ... 200 Ω: 100 mΩ/ 0 ... 2000 Ω: 1 Ω
Accuracy
±0.75% of the value +4 pos. (range up to 20 Ω)±0.1 %
Resolution
0.1/ 1/ 10 mΩ; 0,1/ 1 Ω

Description

Milliohmmeter. Used for measuring binding energy in mines, planes, and boats in both industrial and home installations. Range: 100μΩ-2000 Ω. Resolution: 0.1 / 1/10 mΩ; 0.1 / 1 Ω. Accuracy: ± 0.1%. Measuring rate: approx. 0.4 s Pitch control in cyclic systems (Ringbus) to be used in industry and home. Compression elements control in over line current cables, for the control and maintenance of components such as connectors, contacts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.