Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milliohmmeter for low-resistance testing, measures 0-2000 megohm with high accuracy

  • Mfr # PCE-MO 2006

  • Zoro # G022432459


product price: $956.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MO 2006
Zoro #
G022432459
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The milliohmmeter is a compact and precise measuring device with 5 selectable scale ranges for measuring resistances in the range from 0 megohm . .. 2000 Ω. The use of the 4-wire measuring method enables a precise current flow through the measurement object while simultaneously measuring the voltage across it. Separate connections for current and voltage minimise errors and enable accurate resistance measurements. Equipped with an integrated fuse (200 mA/600 V) and three test currents, it offers reliable protection and flexibility. The milliohmmeter complies with the CAT III 300V safety standard. The device has an internal memory that can store a maximum of 200 values, which can also be recalled via the display. In addition, the MAX/MIN/HOLD functions allow important values to be displayed. The milliohmmeter has a 5.1 inch LC display with backlighting. The robust housing (protection class IP65 with closed cover) enables use in harsh conditions, and the low battery indicator ensures the reliability of the device. The milliohmmeter is a compact measuring device for precise resistance measurements in various industries.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.