Moisture balance, 0.001 g/220 g with 221-680 deg. F drying and USB/RS-232

  • Mfr # PCE-UX 3011Q

  • Zoro # G722432575


product price:  $5,272.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-UX 3011Q
Zoro #
G722432575
UPC #
-
Country of Origin
Germany

Description

Our Moisture Balances is a precise device for determining moisture in liquid and solid materials. It is suitable for various applications in raw material extraction, production, processing, research and recycling. With a maximum sample weight of 220 g and a high measuring resolution of 0.001 g, the Moisture Balances enables precise moisture measurement. The scale works on the principle of drying with simultaneous weighing. During drying, the weight loss is continuously recorded and displayed as a percentage of the total mass. With a heater output of 250 W and an adjustable heating temperature of 40 deg. C to 180 deg. C, the Moisture Balances ensures fast and flexible drying of the samples. For measurement evaluation, the device offers various parameters such as % moisture, % dry matter, % moisture ATRO as well as g residual weight / kg and residual weight, which enable the sample to be analysed. The functions include an automatic switch-off function that stops the drying process when the constant weight is reached. The automatic switch-off can be set to three criteria: start of sampling, sampling interval and weight loss per sampling interval. This allows a high degree of flexibility in controlling the drying process. There is also a timer that can be set from 1 to 180 minutes. Our appliance is also equipped with a menu lock that prevents accidental adjustment of the parameters. The menu can be locked using a PIN, whereby the CAL menu item remains available. The scale also has a programme memory with up to 9 memory locations to store and quickly call up different drying profiles. Data can be transferred to a PC via software, which must be purchased separately. All data can also be output via the serial RS-232 interface and USB. The Moisture Balances guarantees GLP-compliant documentation, whereby the data is output via the Data Bridge software, as the balance does not have a built-in printer. The Moisture Balances also has a 4-digit device ID for unique identification of the device, which enables precise allocation of the measurement data. The moisture analyser is suitable for moisture determination in many branches of industry, such as food and beverages (e.g. coffee, flour), pet food, chemical industry, pharmaceutical industry, agriculture, dairy processing, meat processing, wood industry, textile processing, recycling and sewage treatment plants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.