Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condition Monitoring Vibration Meter, 0.5 to 199.9 m/ sec sq Acceleration

  • Mfr # PCE-VT 204

  • Zoro # G904853884


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
0.5-199.9 m/s2
Frequency Range (Hz)
10Hz - 1kHz
Includes
Vibration Meter Console, Flat Vibration Sensor with 0.04 in cable, 2.8 in needle sensor, magnetic base, mechanical wheel sensor for RPM, reflective tape (23 in), 4 X Batteries, Carrying Case, Product Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VT 204
Zoro #
G904853884
UPC #
4250348701534
Country of Origin
Taiwan, Province of China

Details

Acceleration Range
0.5-199.9 m/s2
Frequency Range (Hz)
10Hz - 1kHz
Includes
Vibration Meter Console, Flat Vibration Sensor with 0.04 in cable, 2.8 in needle sensor, magnetic base, mechanical wheel sensor for RPM, reflective tape (23 in), 4 X Batteries, Carrying Case, Product Manual

Description

Vibration Meter Detects vibration velocity or speed, displacement and acceleration / Measures revolutions per minute (RPM) by contact or optically / Internal memory / RS-232 port. Vibration measuring range Acceleration 0.5 to 199.9 m/s2, 0.05 to 20.39 g, 2 to 656 ft/s2. Functions as a both a contact (mechanical) and a noncontact (optical) rotation tachometer. Boasts an internal memory for storing up to 1000 readings. Easy-to-read LCD screen. Features a needle sensor, flat sensor, adjustable magnetic base, mechanical wheel sensor and built-in optical sensor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.