Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Indicator, voltmeter, ammeter, process signals mA

  • Mfr # PCE-DPD-U

  • Zoro # G215558515


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.001
Width
3.7 in
Hz
0 - 100 Hz
Special Features
IP 65 on the front, Different units possible, Digital display for industrial processes, Optional outputs, 4digit digital display, Many sensors can be connected,
Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-DPD-U
Zoro #
G215558515
UPC #
-
Country of Origin
Spain

Dimensions

Width
3.7 in
Length
1.8 in

Details

Accuracy
0.001
Hz
0 - 100 Hz
Special Features
IP 65 on the front, Different units possible, Digital display for industrial processes, Optional outputs, 4digit digital display, Many sensors can be connected,
Includes
2 x Clamps, 1 x Instruction manual
Input AC-Current
20 mA, 5 A
Input DC-Voltage
60 mV, 200 mV 2V, 20V, 200V, 600V
Resolution
16 Bit
Input DC-Current
20 mA, 5 A
Application
Used to work as a voltmeter, ammeter, process signals (mA) with and without excitation voltage, temperature, resistors, potentiometers and frequencies.
Input AC-Voltage
2V, 20V, 200V, 600V
Input Potentiometer
500 - 20 kOhm
Input Thermoelement Type
K, J, E, N, L, R, S, B, T, C
Input Process Signal
4 - 20 mA, 0 - 10V
Input Resistance
5k - 50 kOhm
For Use With
Used to work as a voltmeter, ammeter, process signals (mA) with and without excitation voltage, temperature, resistors, potentiometers and frequencies.
Measuring Rate
3-/ second
Scaling
21 points
Internal Resistance
Voltage measurement: 1 MΩ, Current measurement: 12 Ω

Description

The multi-signal digital panel indicator is configurable to work as voltmeter, ammeter, process signals mA with and without excitation voltage, temperature, resistors, potentiometers and frequencies. The digital panel indicator has a size of 96 x 48 mm and displays the values on a 4-digit LED display. The measurement range is 9999 to -1999 with selectable decimal point. The indicator has quick access to alarms setpoint, external contact for special functions, Eco mode of reduced consumption, 5 brightness levels. The supply voltage of the multi-signal digital panel indicator from 18 to 265V AC / DC. Optionally the indicator can have relay output, analog output and Modbus RTU communications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.