Zoro Homepage

Power Quality Analyzer, Interface RS-232

  • Mfr # PCE-PA6000

  • Zoro # G304853774


original price: $725.99
4% off
new price: $689.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1 W
Measures
1 W ... 6 kW
Includes
Set of test cables 1 x RS-232 cable, Batteries, User's manual
Frequency Resolution
±1.5 % + 5 dgt.
Lead Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PA6000
Zoro #
G304853774
UPC #
4250348701152
Country of Origin
Taiwan, Province of China

Dimensions

Lead Length
11
Overall Width
8.2
Overall Height
3.5

Details

Accuracy
1 W
Measures
1 W ... 6 kW
Includes
Set of test cables 1 x RS-232 cable, Batteries, User's manual
Frequency Resolution
±1.5 % + 5 dgt.

Description

Multimeter with RS-232 interface and software to analyze power consumption The multimeter is a tabletop device for measuring effective power, apparent power, power factor, energy consumption, current, continuous voltage, and resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.