
Power quality analyzer, measures 1-1000V and 1-1500 A with Class A logging and 8 GB memory
Mfr # PCE-PA 8500 HP
Zoro # G922432412
product price: $4,459.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-PA 8500 HP
Zoro #
G922432412
UPC #
-
Country of Origin
China
Description
The clamp meter redefines standards in electrical measurement technology, offering a comprehensive range of features for precise and detailed measurements. The clamp meter allows accurate measurements of electrical voltage, current, frequency, harmonics, and starting currents. In addition, precise power and energy measurements can be performed, enabling accurate monitoring and optimization of energy consumption.The graphical representation of waveforms and vector graphics allows users to visually capture and analyze electrical signals. These features provide insights into the quality of electrical power and aid in identifying issues in the network. The device can also detect and display sags, surges, or flickers in the power supply network. The broad measurement range or desired selection allows the integrated data logger with generous 8 GB storage to store and archive extensive measurement data for later analysis. This ensures continuous data capture that can also be scheduled. The clamp meter is equipped with LAN and USB interfaces, enabling convenient data transfer and remote control. These interfaces offer seamless integration of the clamp meter into existing networks and systems. The included flexible current clamps with a capacity of up to 3 A facilitate the measurement of high currents and provide accurate results, even in challenging applications.The clamp meter complies with international standards (IEC61-4-3, 61-4-15, 61-4-7, EN516), ensuring the quality and accuracy of measurements and ensuring that it meets the demanding requirements of professional applications. Whether testing operational characteristics of transformers, lighting systems, or switching electronics such as frequency converters or power supplies - our clamp meters guarantee the highest accuracy and are capable of precisely analyzing even complex signal waveforms.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.