Zoro Homepage

Power quality meter for AC systems, measures 30-264V, 0.025-5 A, harmonics to 50th order

  • Mfr # PCE-PA 5500

  • Zoro # G722432384


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PA 5500
Zoro #
G722432384
UPC #
-
Country of Origin
China

Description

The panel meter is a compact instrument for measuring and displaying various network parameters in three-phase networks. This panel meter can record the energy values of individual consumers or electrical feeders. In addition to the voltages and currents, the apparent, reactive and active power as well as the active and reactive energy are measured and shown on the 68 x 55 mm display. Furthermore, an RS485 interface is integrated into this panel meter, which enables integration into existing systems. The RS485 interface communicates using the Modbus RTU protocol. This makes it possible to read out measured values from the panel meter or to read and change device settings. The panel meter is designed for panel mounting with a cut-out of 96x96 mm. The scope of delivery includes a transparent door that can be attached to the front to protect the device against dust and moisture. In addition to the many measuring functions, the panel meter offers alarm functions. A stable power supply is a top priority for every network operator. To avoid fluctuations in power quality and faults, grid monitoring, control and automation must be adapted and optimised.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.