Soldering iron, 212-842 deg. F with IPS display and 100 W power

  • Mfr # PCE-ESI 450

  • Zoro # G122432618


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ESI 450
Zoro #
G122432618
UPC #
-
Country of Origin
China

Description

Analysing the movement of rotating machines is quick and easy with our Tachometer. The Tachometer is equipped with 8 high-power LEDs, which together generate a light intensity of 9150 lux at 30 cm / 1000 Hz. The Tachometer allows you to precisely set the flash frequency in both FPM and Hz. The Tachometer is pocket-sized and is also mains-independent thanks to the rechargeable battery. The Tachometer is operated intuitively using the 10 keys, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu and the display can also be switched off after a period of inactivity, which extends the battery life. The Tachometer is supplied with a USB-C charging cable in a service bag. Tachometers are indispensable tools for monitoring and inspecting production facilities, e.g. in the printing and textile industries but also for general maintenance and inspection tasks in all industrial sectors. They also enable non-contact speed and vibration measurement: if the flash frequency of the Tachometer matches the frequency of movement, the measured object appears stationary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.