Sound Level Meter
Mfr # PCE-325
Zoro # G516552885
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Frequency Rating
A, C
Auto Shut-Off
3 min (Can be Deactivated)
Storage Conditions
-20 - 50°C / -4 - 122°F ; 0 - 80% RH
Dimensions
248 x 90 x 35 mm / 9.76 x 3.54 x 1.38 in
Microphone Type
Electret Condenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-325
Zoro #
G516552885
UPC #
-
Country of Origin
China
Dimensions
Dimensions
248 x 90 x 35 mm / 9.76 x 3.54 x 1.38 in
Length
3.5 in
Width
9.8 in
Details
Frequency Rating
A, C
Auto Shut-Off
3 min (Can be Deactivated)
Storage Conditions
-20 - 50°C / -4 - 122°F ; 0 - 80% RH
Microphone Type
Electret Condenser
For Use With
For measuring noise pollution in the field of industrial, health, safety and environmental monitoring.
Display Refresh Rate
500 ms
Measurement Functions
MIN, MAX, HOLD
Power Supply
5V DC
Interface
Micro-USB
Application
For measuring noise pollution in the field of industrial, health, safety and environmental monitoring.
Response Time
Fast (125 ms), Slow (1 s)
Capacity
2500 mAh
Protection Class
IP52
Display
LCD
Frequency Range
31.5 - 8000 Hz
Operating Conditions
-10 - 50°C / 14 - 122°F ; 0 - 80% RH
Includes
1 x Micro-USB cable, 1 x Service bag, 1 x Operating instructions
Standards
IEC 61672-1 (Class II)
Description
Our sound level meter records and visualizes sound levels in the range from 30 to 130 dB. It offers three manual measuring ranges as well as an automatic measuring range mode. When switched on, the automatic mode with a range of 30 to 130 dB is activated by default, while the manual ranges are 30 to 90 dB, 50 to 110 dB and 70 to 130 dB.The user can choose between the frequency weightings A or C and the time weightings ''Fast'' and ''Slow'' by pressing a button on the sound level meter. The ''Fast''mode is used for measuring short sound pulses or peak levels, while the ''Slow''mode is suitable for general sound level measurements. The sound level meter is charged via the micro-USB interface and comes in a practical case for transportation.In addition to the basic functions such as MIN, MAX and HOLD, the sound level meter automatically switches off after approximately 3 minutes of inactivity to extend battery life. The ''Auto Power Off'' function can also be deactivated.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.