Zoro Homepage

Sound Level Meter with Datalogger

  • Mfr # PCE-325D

  • Zoro # G116552896


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Micro-USB cable, 1 x Service bag, 1 x Operating instructions
Max. Storage Interval
24 h
Interface
Micro-USB
Memory Capacity
32000 values
Accuracy
±1.5 dB (at reference conditions of 94 dB and 1 kHz)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-325D
Zoro #
G116552896
UPC #
-
Country of Origin
China

Dimensions

Dimensions (L x W x H)
248 x 90 x 35 mm / 9.8 x 3.5 x 1.4 in
Width
9.8 in
Length
3.5 in

Details

Includes
1 x Micro-USB cable, 1 x Service bag, 1 x Operating instructions
Max. Storage Interval
24 h
Interface
Micro-USB
Memory Capacity
32000 values
Accuracy
±1.5 dB (at reference conditions of 94 dB and 1 kHz)
Resolution
0.1 dB
Power Source
5V DC
For Use With
For measuring noise pollution in the field of industrial, health, safety and environmental monitoring.
Capacity
2500 mAh
Storage Conditions
-20 - 50°C , 0 - 80% r.H
Application
For measuring noise pollution in the field of industrial, health, safety and environmental monitoring.
Standards
IEC 61672-1 (Class II)
Logging Intervel
1 s
Plug Type
Euro plug device
Microphone Type
Electret condenser
IP Rating
IP52
Memory Medium
Internal memory
Automatic Switch-Off
3 min (Deactivatable)
Frequency Range
31.5 - 8000 Hz
Operating Conditions
-10 - 50°C , 0 - 80% r.H
Sound Level - Measurement Range
30 dB - 90 dB

Description

Our condition monitoring sound level meter records and visualizes sound levels in the range from 30 to 130 dB. It has three manual measuring ranges and an automatic measuring range mode. When the device is switched on, the automatic mode with a range of 30 to 130 dB is activated by default. The manual ranges are 30 to 90 dB, 50 to 110 dB and 70 to 130 dB.The user can choose between the frequency weightings A and C and between the time weightings ''Fast'' and ''Slow'' at the touch of a button. Before the recording mode can be started, the condition monitor must be connected to a PC via a micro USB port and the parameters configured using the PC software. The storage interval, the number of measured values and also the starting point of the condition monitoring sound level meter can be set. Up to 32000 measured values can be recorded with this function. The interval can be set on the condition monitoring sound level meter in steps from 1s to max. 24h.The condition monitoring sound level meter has the MIN, MAX and HOLD functions. In addition, the device switches off automatically after about 3 minutes of inactivity to extend the operating time of the battery. The ''Auto Power Off'' function can also be deactivated. The sound level meter is charged via the micro-USB interface and comes in a practical case for transportation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.